0
1

No.4 Cr/Pt Tin Coated Screwdriver Bit 5/16" Hex Standard

Order Code: ZT1012977X

£1.09 Inc VAT (20%)
£1.2915.5% off
QuantityPriceDiscount
1 - 19£1.090%
20 - 49£1.053.5%
50 - 99£1.008.5%
100 - 199£0.9612%
200 +£0.9215.5%


Description

5/16" Hex Bits - Crosspoint
Titanium bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.

Specifications for No.4 Cr/Pt Tin Coated Screwdriver Bit 5/16" Hex Standard
  • Tip Size
    PH4
  • Special Features
    Wear Resistance
  • Overall Length
    30mm
  • Bit Type
    Phillips
  • For Use With
    Hand and Power Tools
  • Bit Material
    Titanium
  • Drive Size
    5/16" Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome