No.4 P/Driv Tin Coated Screwdriver Bit 5/16" Hex Standard
0
1

No.4 P/Driv Tin Coated Screwdriver Bit 5/16" Hex Standard

Order Code: ZT1012723X

£1.09 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.090%
20 - 49£1.053.5%
50 - 99£1.008.5%
100 - 199£0.9612%
200 +£0.9215.5%

Schedule order and save 5% now

Description

1/4” Direct Drive Bits – Crosspoint
Titanium bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.

Specifications for No.4 P/Driv Tin Coated Screwdriver Bit 5/16" Hex Standard
  • Tip Size
    PZ4
  • Bit Type
    Pozi
  • For Use With
    Hand and Power Tools
  • Special Features
    Wear Resistance
  • Bit Material
    Titanium
  • Overall Length
    40mm
  • Drive Size
    5/16" Hex
  • Material
    Titanium
  • Product Type
    Screwdriver Bits
  • Finish
    TiN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome