P-43907 PH2 Autofeed Screwdriver Bits - 127mm, Pack of 10

Order Code: ZT1043913P

£39.99 Inc VAT (20%)


Description

6mm diameter PH2 bit, designed for smooth operation in auto-feed screwdrivers. Ideal for drywalling, plasterboard, screwdriving, decking and drylining.

Features and benefits:
-Minimizes screw jamming by precise application
-Long length bit for use with impact drivers
-Constructed using special S2 alloyed steel and a state-of-the-art heat treatment process and straightening process

See full description
Specifications for P-43907 PH2 Autofeed Screwdriver Bits - 127mm, Pack of 10
  • Size
    6.0mm
  • Application
    Impact
  • Length
    127mm
  • Shank Type
    Hex
  • Type
    PH Impact Torsion
  • Number of Pieces
    10
  • MFR Part No.
    P-43907
  • Shank Size
    1/4in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome