0
1

Phillips Acr II No.1 1/4" Hex 25mm O/A

Order Code: ZT1012953X

£0.79each Inc VAT (20%)
£3.95 minimum order value
QuantityPriceDiscount
1 - 49£0.790%
50 - 99£0.764%
100 - 199£0.737.5%
200 - 499£0.7011.5%
500 +£0.6616.5%

Minimum order quantity: 5.

Description

Phillips ACR® II
All Kennedy screwdriver bits have a hardness of 58 - 62HRC. High alloy chrome molybdenum steel for use on hand and power tools.

Specifications for Phillips Acr II No.1 1/4" Hex 25mm O/A
  • Overall Length
    25mm
  • For Use With
    Hand and Power Tools
  • Bit Material
    Chrome Molybdenum Steel
  • Tip Size
    PH1
  • Bit Type
    Phillips
  • Drive Size
    1/4" Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome