Professional Pozidriv Bit, PZ1X70mm

Order Code: ZT1027587P

£5.19each Inc VAT (20%)
£25.95 minimum order value
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%

Minimum order quantity: 5.

Description

Style E 6.3
High grade chrome-vanadium steel, through hardened. Drive to DIN 3126, ISO 1173, style E 6.3. For all types of screw applications in trade and industry.
Length: 70mm.

Specifications for Professional Pozidriv Bit, PZ1X70mm
  • MFR Part No.
    1808
  • Overall Length
    70mm
  • Bit Type
    Pozi
  • Tip Size
    PZ1
  • Drive Size
    1/4" Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome