PZ1 PoziDrive 1/4" Hex Insert Bit S2 Steel 150MM Long

Order Code: ZT3738970S

£1.69 Inc VAT (20%)


Description

PZ1 pozidrive screwdriver bit, 150mm long for use with 1/4" hex drive bit holders and adaptors. Made of hardened and tempered impact grade S2 steel with a shot blasted finish. Supplied as individual bit.
Specification:

Size - PZ1
Lenght - 150mm

Pozidriv®/Supadriv® are registered trademarks of Trifast Plc.

See full description
Specifications for PZ1 PoziDrive 1/4" Hex Insert Bit S2 Steel 150MM Long
  • Type
    PZ1
  • Number of Pieces
    1
  • Drive Size
    1/4in Hex
  • Length
    150mm
  • Product Type
    Hex Insert Bit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome