1/4" Hex 3.0mm x 25mm Titanium Screwdriver Bit
0
1

1/4" Hex 3.0mm x 25mm Titanium Screwdriver Bit

Order Code: ZT1012976XCopy

£0.79each Inc VAT (20%)
£790.00 minimum order value

Minimum order quantity: 1000.
Currently unavailable

Description

Hex
Titanium bits improve wear resistance, protect gripping points from the rigors of repetitive use. For use with hand and power tools.

Specifications for 1/4" Hex 3.0mm x 25mm Titanium Screwdriver Bit
  • Overall Length
    25mm
  • Bit Material
    Titanium
  • Bit Type
    Hex
  • Special Features
    Wear Resistance
  • For Use With
    Hand and Power Tools
  • Drive Size
    1/4" Hex
  • Tip Size
    3mm