0
1
2

1/4" Hex PZ Screwdriver Bits


£0.65 Inc VAT (20%)
Up to 21.5% off

See 3 Product Variants
£0.65

Description

Manufactured from chrome plated molybdenum steel, this range of Pozidrive screwdriver bits have a hardness of 58 - 62HRC. Suited for use with both hand and power tools and available to purchase in varying sizes to ensure you have the right size to suit your requirements.

Features and Benefits
• Manufactured from high alloy chrome molybdenum steel for durability
• Chrome plated to bolster resistance to corrosion and dirt
• Can be used on both hand and power tools making it a versatile product
• Available in a variety of sizes and specifications to suit a host of needs

Typical Applications
• Ideal for use with both hand and power tools, the Pozidrive is suited to applications that require a higher torque

Feature Attributes

For Use With:
Hand and Power Tools
Bit Material:
Chrome Molybdenum Steel
Bit Type:
Pozi
Drive Size:
1/4" Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome