S2 Hex Socket Bit 3/8in Drive 4mm

Order Code: ZT1295003P

£8.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The TENM381504 Hex Socket Bit has the following specifications:
Overall length: 49.5mm.
AF Size: 4mm.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for S2 Hex Socket Bit 3/8in Drive 4mm
  • MFR Part No.
    M381504-C
  • Size System
    4mm
  • Type
    HEX
  • Size
    4mm
  • Socket Type
    Hex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome