Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
Screwdriver Bit Pozidriv TY (pack of 5) PZ2 x 29mm
By Wiha
Order Code:
ZT5069005S
£33.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£33.99
0%
5 - 9
£32.63
4%
10 +
£31.27
8%
1
Add to basket
Get it in
15-17
working days
Available
GBP
33.99
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-bits/screwdriver-bit-pozidriv-ty-pack-of-5-pz2-x-29mm/p/ZT5069005S
Add to quotation
View all Hexagon Bits
Description
Wiha SCREWDRIVER BIT POZIDRIV TY (PACK OF 5) PZ2X29MM Wiha TY Bits 42102
Tags:
#BulkDiscount
Specifications
Specifications for Screwdriver Bit Pozidriv TY (pack of 5) PZ2 x 29mm
Length
29mm
Colour
Red
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome