Screwdriver Bit Set, 25 Piece

Order Code: ZT3145182S

£21.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Bosch Screwdriver Bit Set supplied in an ‘easy to select’ flip-over case.

Contains:

3 x 25mm Phillips Bits: PH1, PH2 and PH3
3 x 25mm Pozidriv Bits: PZ1, PZ2 and PZ3
4 x 25mm TORX Bits: TX15, TX20, TX25 and TX30
3 x 25mm Hex Bits: 4, 5 and 6mm
3 x 25mm Slotted Bits: 4.5, 5.5 and 8mm

3 x 50mm Phillips Bits: PH1, PH2 and PH3
3 x 25mm TORX Bits: TX15, TX20 and TX25
2 x 25mm Slotted Bits: 4.5 and 5.5mm

1 x Magnetic Adaptor

See full description
Specifications for Screwdriver Bit Set, 25 Piece
  • Type
    Mixed Set
  • Pack Quantity
    25 piece
  • Set Type
    Mixed Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome