Star Bit T60 - 1/2" Drive Socket

Order Code: ZT4070786S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

Star Bit T60 - 1/2" Drive Socket
S2 Bit Material for strength and durability
Mirror polish chrome plated CR-V socket resist rust

Specifications for Star Bit T60 - 1/2" Drive Socket
  • Product Type
    Bits & Bit Sets
  • Drive Size
    1/2in
  • Finish
    Chrome Plated
  • Number of Pieces
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome