T40 Security Star/Torx Insert Bit 8mm Hex Drive 30mm Long

Order Code: ZT3737945S

£0.36each Inc VAT (20%)
£1.80 minimum order value

Minimum order quantity: 5.
Currently unavailable

Description

T40 security star/Torx® insert bit, 30mm long. For use with 8mm hex drive bit holders and adaptors. Made of hardened and tempered impact grade S2 steel with a shot blasted finish. Supplied as individual bit.
Specification:

Size - T40
Working lenght - 8mm
Lenght - 30mm

Torx® and Torx Plus® are registered trademarks of Acument Intellectual Properties, LLC.

See full description
Specifications for T40 Security Star/Torx Insert Bit 8mm Hex Drive 30mm Long
  • Tip Type
    Torx
  • Length
    30mm
  • Size
    T40
  • Product Type
    Insert Bit
  • Working Length
    8mm