0
1
2
3
4
5

Tool Tray with Specialised Bits & Folding Hex Keys 192PC

Order Code: ZT1228630P

£79.99 Inc VAT (20%)


Description

Tool Tray with Specialised Bit Set. Suitable for tool chest Model No's AP3503TB, AP3505TB & AP3508TB.

Contents: TRX-Star* Bits; T20, T25, T30, T40, T45, T50, T55 (1 each 30 & 75mm), Hex Bits; 4, 5, 6, 7, 8, 10, 12mm (1 each 30 & 75mm), Ribe Bits; M6, M7, M8, M10, M12, M13, M14 (1 each 30 & 75mm), Spline Bits; M5, M6, M8, M10, M12 (1 each 30 & 75mm), Bit Set; 25mm Bits; Slotted; 3mm (x4), 4mm (x5), 6mm (x5), Phillips; #0 (x2), #1 (x4), #2 (x9), #3 (x6), Pozi; #0 (x2), #1 (x4), #2 (x9), #3 (x6), TRX-Star*; T10 (x2), T15 (x2), T20 (x2), T25 (x2), T27 (x2), T30 (x2), T40 (x2), Security TRX-Star* ; T10H, T15H, T20H, T25H, T27H, T30H, T40H, Hex; 3mm (x3), 4mm (x4), 5mm (x4), 6mm (x4), 7mm (x3), 8mm (x3), 90mm Bits; Slotted; 4, 6mm, Phillips; #1, #2, #3, Pozi; #1, #2, #3, TRX-Star*; T20, T25, T27, T30, T40, 1/4"Sq Drive 60mm Bit Adaptor, 120mm Screw Finder, Folding Keys; Hex; 1.5, 2, 2.5, 3, 4, 5, 6, 8mm, Ball-End Hex; 1.5, 2, 2.5, 3, 4, 5, 6, 8mm, TRX-Star*; T9, T10, T15, T20, T25, T27, T30, T40 & Accessories.

See full description
Specifications for Tool Tray with Specialised Bits & Folding Hex Keys 192PC
  • MFR Part No.
    S01126
  • Weight
    3.69kg