Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
Torq-Set Bit 1/4" X Hex. 1/4" (Masterbit) 58359
By EGA Master
Order Code:
ZT3280005S
£5.59
each
Inc VAT (20%)
£128.57 minimum order value
Quantity
Price
Discount
1 - 49
£5.59
0%
50 +
£5.37
4%
Add to basket
Minimum order quantity: 23.
Get it in
4-8
working days
Available
GBP
128.57
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-bits/torq-set-bit-quarter-inch-x-hex-quarter-inch-masterbit-58359/p/ZT3280005S
Add to quotation
View all Hexagon Bits
Description
TORQ-SET BIT 1/4" x HEX. 1/4" (MASTERBIT)
Tags:
#BulkDiscount
Specifications
Specifications for Torq-Set Bit 1/4" X Hex. 1/4" (Masterbit) 58359
Type
Torq-Set Bit
Tip Type
Hex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome