Torx Standard Bit T30, 50mm, E6.3

Order Code: ZT1027598P

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.834%
20 - 49£3.678%
50 - 99£3.5112%
100 +£3.3516%


Description

This robust and precise screwdriver bit is built from high quality CVM steel, through hardened to ensure reliable performance. Contrasting laser marking means that profile sizes are quickly recognised, maximising efficiency.

Features and Benefits
• High quality design
• Consistent performance
• Contrasting laser marking increases efficiency

Typical Applications
• Suitable for all types of screw applications in trade and industry

See full description
Specifications for Torx Standard Bit T30, 50mm, E6.3
  • Series
    7045Z
  • MFR Part No.
    33923
  • Type
    Torx
  • Shank Type
    Torx
  • Material
    Chrome-Vanadium Steel
  • Application
    Standard
  • Number of Pieces
    1
  • Length
    19.68in
  • Size
    T30
  • Item
    Screwdriver Bits
  • Shank Size
    1/4in
  • Bit Type
    Torx

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome