Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Screwdrivers and Nut Drivers
Screwdriver Bits
Hexagon Bits
TX20 TORX S/Dvr Bit 1/4" Hex Standard (Pk 10)
By Kennedy
Order Code:
ZT1012704X
£3.09
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.09
0%
10 - 19
£2.97
4%
20 - 49
£2.84
8%
50 - 99
£2.72
12%
100 +
£2.60
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
3.09
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-bits/tx20-torx-s-dvr-bit-quarter-inch-hex-standard-pk-10/p/ZT1012704X
Add to quotation
Schedule an order and save 5%
View all Hexagon Bits
Description
Insert Bits. Plain shank for use with bit adaptors etc.
Tags:
#BulkDiscount
Specifications
Specifications for TX20 TORX S/Dvr Bit 1/4" Hex Standard (Pk 10)
Number of Pieces
10
Bit Type
Torx
Bit Material
Chrome Molybdenum Steel
Shank Shape
Hex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome