TX25 TORX Bit 1/4" Hex STD

Order Code: ZT3588219S

£1.24 Inc VAT (20%)
£1.3910.5% off
QuantityPriceDiscount
1 - 19£1.240%
20 - 49£1.194%
50 - 99£1.148%
100 - 199£1.0912%
200 +£1.0416%


Description

Manufactured from chrome molybdenum steel hardened to 58 - 62HRC, these TX screwdriver bits are suitable for use on both hand and power tools. Available in a range of sizes to suit your needs.

Features and Benefits
• Available in a rage of sizes to suit your requirements
• All bits have a hardness of 58-62HRC to ensure maximum durability
• Manufactured from chrome molybdenum steel for resilience
• Suited for use with both hand and power tools for versatility of use

Typical Applications
• Automotive
• Engineering
• DIY
• Construction

See full description
Specifications for TX25 TORX Bit 1/4" Hex STD
  • For Use With
    Hand and Power Tools
  • Bit Type
    Torx
  • Bit Material
    Chrome Molybdenum Steel
  • Overall Length
    35mm
  • Drive Size
    1/4in Hex
  • Tip Size
    TX25
  • Application
    Mechanic
    Construction
    Industrial

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome