TX30 TORX Screwdriver Bit 1/4" Hex STD (PK-10)

Order Code: ZT3588199S

£1.85each Inc VAT (20%)
£370.00 minimum order value
QuantityPriceDiscount
1 - 199£1.850%
200 +£1.784%

Minimum order quantity: 200.

Description

With a hardness of 58 - 62HRC and a high alloy chrome molybdenum steel construction, these screwdriver bits are suited for use on hand and power tools. With a TX tip and a 1/4 hex drive.

Features and Benefits
• Manufactured from chrome molybdenum steel for durability
• Available in a variety of sizes to suit your requirements
• For use with both hand and power tools for durability
• TX tips reduce slippage and provide optimum torque

Typical Applications
• Construction
• DIY
• Electrical

See full description
Specifications for TX30 TORX Screwdriver Bit 1/4" Hex STD (PK-10)
  • Bit Type
    Torx
  • Drive Size
    1/4in Hex
  • Application
    Mechanic
    Industrial
    Construction
  • Overall Length
    25mm
  • For Use With
    Hand and Power Tools
  • Tip Size
    TX30
  • Bit Material
    Chrome Molybdenum Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome