TX40 TORX 2" Inhex Socket Bit + Hex Socket, TX40, 44420

Order Code: ZT1003439S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 +£18.597%


Description

T40 Star Bit x 2 in. with 3/8 in. DR socket - 6MM stock size. Bondhus ProHold socket bits are designed to be strong and save time and money. Our unique holding buttons in.snap in. the bit securely into any six point socket, allowing the tool user to buy just the bit, rather than an expensive socket and bit assembly. Bondhus ProHold socket bits do not require use of roll pins or set screws to hold the bit in the socket. Bondhus exclusive manufacturing processes ensure the highest level of machining consistency as each ProHold socket bit is machined to incredibly tight tolerances. All Bondhus ProHold socket bits are manufactured from Bondhus exclusive Protanium Steel, which is up to 20-percent stronger than competitor tools, and finished with it's proprietary ProGuard corrosion resistant finish. ProHold socket bits are protected by US and foreign patents, ensuring ProHold socket bits are only available from Bondhus.

See full description
Specifications for TX40 TORX 2" Inhex Socket Bit + Hex Socket, TX40, 44420
  • Product Type
    Socket Bit
  • Number of Pieces
    2
  • Size
    6mm