TX40 TORX Screwdriver Bit 1/4" Hex STD (PK-10)

Order Code: ZT3588185S

£2.24each Inc VAT (20%)
£448.00 minimum order value
QuantityPriceDiscount
1 - 199£2.240%
200 +£2.154%

Minimum order quantity: 200.

Description

With a hardness of 58 - 62HRC and a high alloy chrome molybdenum steel construction, these screwdriver bits are suited for use on hand and power tools. With a TX tip and a 1/4 hex drive.

Features and Benefits
• Manufactured from chrome molybdenum steel for durability
• Available in a variety of sizes to suit your requirements
• For use with both hand and power tools for durability
• TX tips reduce slippage and provide optimum torque

Typical Applications
• Construction
• DIY
• Electrical

See full description
Specifications for TX40 TORX Screwdriver Bit 1/4" Hex STD (PK-10)
  • For Use With
    Hand and Power Tools
  • Application
    Construction
    Industrial
    Mechanic
  • Bit Material
    Chrome Molybdenum Steel
  • Drive Size
    1/4in Hex
  • Overall Length
    25mm
  • Bit Type
    Torx
  • Tip Size
    TX40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome