0
1
2

0-69-253 Hexagon Wrench Set 10 Piece

Order Code: ZT1011412X

£5.19 Inc VAT (20%)


Description

This 10 piece metric hex wrench set is ideal for general furniture assembly. Manufactured from high tensile steel, each hex key possesses a chamfered edge. The set is supplied in a plastic clip with each key size printed for ease of storage and organisation of your products.

Features and Benefits
• Made from high tensile steel for long life
• Chamfered edges for a smooth, easy entry into the hex socket
• Stored in indexed plastic clip holder
• 2 year guarantee

Contents
• 1.5, 2, 2.5, 3, 4, 5, 5.5, 6, 8 and 10mm

Typical Applications
• Bicycle Repair and Maintenance
• General Assembly
• Furniture Assembly

See full description
Specifications for 0-69-253 Hexagon Wrench Set 10 Piece
  • Tip Type
    Hex Key Set
  • Body Shape
    L-wrench
  • Tip Size
    1.5-10mm
  • MFR Part No.
    0-69-253
  • Handle Material
    Steel
  • Number of Pieces
    10
  • Tip Material
    Steel
  • Handle Style
    L-Handle
  • Insulated
    No
  • Metric or Imperial
    Metric
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome