0
1
2

0-97-552 Fat Max Locking Key Set MET 1.5mm - 8mm

Order Code: ZT1011325X

£12.99 Inc VAT (20%)


Description

Hex Keys lock into 3 positions; 90°, 135° and 180°. Lock in place feature to lock down keys to prevent unwanted movement when in use. Features an ergonomic handle for better grip and extra long keys for easy access to recessed bolts.

Specifications for 0-97-552 Fat Max Locking Key Set MET 1.5mm - 8mm
  • Number of Pieces
    8
  • Tip Type
    Hex Key Set
  • MFR Part No.
    0-97-552
  • Tip Size
    1.5-8mm
  • Metric or Imperial
    Metric
  • Insulated
    No
  • Handle Style
    L-Handle
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome