0
1

00915 4.00mm x 350mm T-Handle Hex Driver

Order Code: ZT1027572P

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 +£8.9910%


Description

Reach awkwardly placed screws with the Superlong Hex Driver from Wiha®. Made with chrome-vanadium steel and hardened with nickel-plating, this durable tool makes frustrating jobs that bit easier.

Features and Benefits
• Chrome vanadium steel blade is highly robust
• Nickel plating prevents corrosion of the product
• Comfortable grip T -handle allows more torque to be applied
• Extra long to reach awkward areas

Typical Applications
• Furniture Assembly
• Bicycle Repair and Maintenance

See full description
Specifications for 00915 4.00mm x 350mm T-Handle Hex Driver
  • Body Shape
    T-bar
  • Tip Material
    Chrome Vanadium Steel
  • MFR Part No.
    915
  • Number of Pieces
    1
  • Tip Size
    4mm
  • Handle Material
    High Impact Plastic
  • Tip Type
    Hex
  • Metric or Imperial
    Metric
  • Insulated
    No
  • Handle Style
    T-Handle
  • Pack Type
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome