1111012 Ball Point Hexdriver

Order Code: ZT3939351S

£2.99 Inc VAT (20%)


Description

Inch
Screwdriver style ball hex drivers that can be used at angles of up to 30 from the screw head making them ideal for awkward access areas.
Sizes available:
1111004: 5/16", overall length: 5,5/16".
1111005: 3/32", overall length: 5,9/16".
1111008: 1/8", overall length: 5,5/16".
1111011: 5/32", overall length: 6,3/8".
1111012: 3/16", overall length: 7,1/8".
1111016: 3/8", overall length: 10,3/8".

See full description
Specifications for 1111012 Ball Point Hexdriver
  • Handle Style
    Screwdriver
  • MFR Part No.
    1111012
  • Tip Size
    3/16in
  • Number of Pieces
    1
  • Metric or Imperial
    Imperial
  • Insulated
    No
  • Tip Type
    Hex Ball
  • Pack Type
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome