130 x 3mm Insulated Hexagon Key Safety Dip-Insulation DIN 911

Order Code: ZT4791858S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

These insulated hexagon keys from Kennedy® are manufactured from chrome vanadium steel and nickel plated. High-quality and comfortable to use the multi-layer insulation provides excellent protection when working with live machinery.

Features and Benefits
• Multi-layer insulation protects users from up to 1000 volts of electricity
• Hex key size is printed on the handle for easy identification
• Available in a wide range of sizes to suit all requirements

Standards
• DIN 911L

See full description
Specifications for 130 x 3mm Insulated Hexagon Key Safety Dip-Insulation DIN 911
  • Handle Style
    L-Handle
  • Number of Pieces
    1
  • Pack Type
    Single
  • Long Arm Length
    130mm
  • Tip Size
    3mm
  • Tip Type
    Hex
  • Finish/Coating
    Nickel Plating
  • Metric or Imperial
    Metric
  • Tip Material
    Chrome Vanadium Steel
  • Standards Met
    DIN 911L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome