0
1

180 x 6mm Insulated Hexagon Key Safety Dip-Insulation DIN 911

Order Code: ZT4791891S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

These insulated hexagon keys from Kennedy® are manufactured from chrome vanadium steel and nickel plated. High-quality and comfortable to use the multi-layer insulation provides excellent protection when working with live machinery.

Features and Benefits
• Multi-layer insulation protects users from up to 1000 volts of electricity
• Hex key size is printed on the handle for easy identification
• Available in a wide range of sizes to suit all requirements

Standards
• DIN 911L

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome