200 x 8mm Insulated Hexagon Key Safety Dip-Insulation DIN 911

Order Code: ZT4791904S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

These insulated hexagon keys from Kennedy® are manufactured from chrome vanadium steel and nickel plated. High-quality and comfortable to use the multi-layer insulation provides excellent protection when working with live machinery.

Features and Benefits
• Multi-layer insulation protects users from up to 1000 volts of electricity
• Hex key size is printed on the handle for easy identification
• Available in a wide range of sizes to suit all requirements

Standards
• DIN 911L

See full description
Specifications for 200 x 8mm Insulated Hexagon Key Safety Dip-Insulation DIN 911
  • Handle Style
    L-Handle
  • Finish/Coating
    Nickel Plating
  • Tip Material
    Chrome Vanadium Steel
  • Metric or Imperial
    Metric
  • Tip Type
    Hex
  • Number of Pieces
    1
  • Pack Type
    Single
  • Long Arm Length
    200mm
  • Standards Met
    DIN 911L
  • Tip Size
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome