Chrome Vanadium steel key set in folding storage case.Comprises fifteen long arm Imperial keys and fifteen short arm Metric keys.Contents: Long Arm; 0.028", 0.035", 0.050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8".Short Arm; 0.7, 0.9, 1.3, 1.5, 2, 2.5, 3, 4, 4.5, 5, 5.5, 6, 7, 8, 10mm.