Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Hexagon Keys
53168 8 Piece T-Handle Allen Key Set
By Workshop
Order Code:
ZT1198241S
£20.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
20.99
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-keys/53168-8-piece-t-handle-allen-key-set/p/ZT1198241S
Add to quotation
Schedule an order and save 5%
View all Hexagon Keys
Description
Description unavailable
Tags:
#ClearanceProduct
Specifications
Specifications for 53168 8 Piece T-Handle Allen Key Set
Handle Style
T-Handle
Tip Type
Hex Key Set
Insulated
No
Number of Pieces
8
Tip Size
1/8in
7/32in
5/32in
3/16in
7/64in
3/32in
1/4in
9/64in
Metric or Imperial
Imperial
Pack Type
Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome