DURABLE: These jumbo hex keys are made from tough, heat treated steel and have a black oxide finish for greater corrosion resistance. LARGE SIZES: Supplied with a handy storage case, the set includes large sizes 8mm, 10mm, 12mm, 14mm, 17mm and 19mm.