83SH.JPAA Ball End Hex Wrench (9-Set)

Order Code: ZT1011402X

£23.99 Inc VAT (20%)


Description

This 9 piece Long Ball End Hex Allen Keys Set and Holder possesses 9 hex keys in varying sizes, supplied in a hinged compact sleeve clip. All sizes are metric and constructed from steel with a phosphate finish.

Features and Benefits
• L shape with one long arm and one short allows for versatility of use
• Steel construction
• Black Phosphate finish further protects the product from corrosion as well as more general wear and tear
• Ideal for accessing tight or restricted areas
• Supplied in compact plastic clip case with hinged flap to effectively store and organise your hex keys

Contents
• 1 x 1,5mm, 1 x 2.0mm, 1 x 2.5mm, 1 x 3.0mm, 1 x 4.0mm, 1 x 5.0mm, 1 x 6.0mm, 1 x 7.0mm and 8.0mm

Typical Applications
• Furniture Assembly
• Bicycle Repair and Maintenance

Standards
• ISO 2936
• DIN ISO 2936
• NF ISO 2942

See full description
Specifications for 83SH.JPAA Ball End Hex Wrench (9-Set)
  • MFR Part No.
    83SH.JPAA
  • Insulated
    No
  • Tip Type
    Hex Key Set
  • Number of Pieces
    9
  • Tip Size
    1.5mm
    10mm
    4mm
    3mm
    8mm
    2.5mm
    2mm
    6mm
    5mm
  • Metric or Imperial
    Metric
  • Handle Style
    L-Handle
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome