0
1
2

83SHST.JP9A 9 Piece Hexagon Key Set

Order Code: ZT1198621X

£31.99 Inc VAT (20%)


Description

This 9 piece metric long length stainless steel hex key set comes with a plastic indexed clip and a storage wallet. Each key is manufactured from stainless steel for durability, and has an L-wrench design. Completed by a 30° ball for deep set fasteners in hard to reach places.

Features and Benefits
• Ideal for deeply set fasteners due to the long reach design
• Manufactured from stainless steel for maximum durability
• Supplied in a plastic storage clip that is indexed for instant identification of the correct tool
• 9 piece set ensures you have the correct tool to hand no matter the application
• 30° ball head for allows for access in confined and restricted spaces

Contents
• 1.5, 2, 2.5, 3, 4, 5, 6, 8 and 10mm

Typical Applications
• Furniture Assembly
• Bicycle Repair and Maintenance

See full description
Specifications for 83SHST.JP9A 9 Piece Hexagon Key Set
  • Number of Pieces
    9
  • Tip Type
    Hex Key Set
  • Insulated
    No
  • Metric or Imperial
    Metric
  • Tip Size
    6mm
    2.5mm
    8mm
    10mm
    5mm
    4mm
    1.5mm
    3mm
    2mm
  • Handle Style
    L-Handle
  • MFR Part No.
    83SHST.JP9A
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome