Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Hexagon Keys
86H.JE7A Hex Keys
By Facom
Order Code:
ZT1038984P
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
11-16
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-keys/86h-je7a-hex-keys/p/ZT1038984P
Add to quotation
View all Hexagon Keys
Description
Description unavailable
Specifications
Specifications for 86H.JE7A Hex Keys
Handle Style
L-Handle
Insulated
No
Number of Pieces
1
Tip Type
Hex
Metric or Imperial
Metric
Tip Size
6mm
5mm
3mm
10mm
8mm
4mm
2.5mm
MFR Part No.
86H.JE7A
Pack Type
Set
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome