94pc 1/2" & 1/4" Drive Socket/Screwdriver Bit Torx Tool Set Ratchet Case

Order Code: ZT3740631S

£133.99 Inc VAT (20%)


Description

94pc metric short and deep reach socket set with knurled ring for better grip. Made of hardened and tempered Chrome Vanadium (Cr-V) steel with matt finish for maximum performance and durability. Set includes 1/4" and 1/2" ratchets, 6 point hex sockets, 1/4" hex drive spinner handle for screwdriver insert bits - slotted, pozi, Phillips, hex, star/Torx® and security star/Torx® (tamper proof) socket bits as well as individual insert bits, universal swivel joints, extension bars, sliding t-bars and adaptors. Made in Taiwan to the highest standards. Great starter set for apprentice technicians or hobbyist as well as professionals to work around the cars, vans, lorries. Also available in EVA foam insert tray for 1/2 drawer (ASTA SET16) Supplied in carry case.
Set includes:

1/4" square drive
- 36 tooth reversible ratchet with overall length of 150mm
- short sockets - 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm
- deep sockets - 6, 7, 8, 9, 10, 11, 12, 13mm
- 1/4" drive bit sockets:
* slotted - 4, 5.5, 7mm
* Phillips - PH1, PH2
* Pozidrive - PZ1, PZ2
* hex - 3, 4, 5, 6mm
* star/Torx® - T8, T10, T15, T20, T25, T30
- extension bars - 50mm (2") , 100mm (4")
- universal swivel joint
- spinner handle/screwdriver 150mm (6") with 1/4" drive on top
- sliding T bar socket handle 114mm long
- flexible extension: 150 mm (6")

1/2" square drive
- 36 tooth reversible ratchet with overall length of 275mm
- short sockets - 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 24, 27, 30, 32mm
- deep sockets - 14, 15, 17, 19mm
- extension bar - 125mm (5")
- extension bar - 250mm (10") with 1/2" drive (can be use as sliding t bar socket handle)
- universal swivel joint
- spark plug socket - 16, 21mm
- 1/2" drive to 8mm hex bit adaptor
- 8mm hex drive insert bits:
* slotted - 8, 10, 12mm
* Phillips - PH3, PH4
* Pozidrive - PZ3, PZ4
* hex - 8, 10, 12, 14 mm
* star/Torx® - T40, T45, T50, T55
- L shape Allen keys - 1.5, 2, 2.5mm

Torx® and Torx Plus® are registered trademarks of Acument Intellectual Properties, LLC.
Pozidriv®/Supadriv® are registered trademarks of Trifast Plc.

See full description
Specifications for 94pc 1/2" & 1/4" Drive Socket/Screwdriver Bit Torx Tool Set Ratchet Case
  • Finish
    Matt Finish
  • Metric or Imperial
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome