Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Hexagon Keys
B1/16XL Ballend Hex Blade 12" 1/16", 03603
By Bondhus
Order Code:
ZT1002946S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.54
5%
10 - 19
£8.09
10%
20 +
£7.64
15%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-keys/b1-16xl-ballend-hex-blade-12-inch-1-16-inch-03603/p/ZT1002946S
Add to quotation
View all Hexagon Keys
Description
Ball End Tip Blade Singles ProGuard™ Finish. Extra Long Length. Size: 1/16" Length: 12"
Tags:
#BulkDiscount
Specifications
Specifications for B1/16XL Ballend Hex Blade 12" 1/16", 03603
Product Type
Ballend Hex Blade
Length
12in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome