Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Hexagon Keys
B3mmXL Ballend Hex Blade 305mm, 3mm, 03656
By Bondhus
Order Code:
ZT1003220S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 +
£7.91
12%
1
Add to basket
Get it by
Wed, 18th Dec
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-keys/b3mmxl-ballend-hex-blade-305mm-3mm-03656/p/ZT1003220S
Add to quotation
View all Hexagon Keys
Description
Ball End Tip Blade Singles ProGuard™ Finish. Extra Long Length. Size: 3MM Length: 305MM
Tags:
#BulkDiscount
Specifications
Specifications for B3mmXL Ballend Hex Blade 305mm, 3mm, 03656
Length
305mm
Product Type
Ballend Hex Blade
Size
3mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome