Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Hexagon Keys
Ballpoint Hexagonal Key Wrench 4mm Non Sparking Al-Bron
By EGA Master
Order Code:
ZT1165178P
£63.99
each
Inc VAT (20%)
£127.98 minimum order value
Quantity
Price
Discount
1 - 4
£63.99
0%
5 +
£61.43
4%
2
Add to basket
Minimum order quantity: 2.
Get it by
Fri, 17th Jan
In Stock
GBP
127.98
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-keys/ballpoint-hexagonal-key-wrench-4mm-non-sparking-al-bron/p/ZT1165178P
Add to quotation
View all Hexagon Keys
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Ballpoint Hexagonal Key Wrench 4mm Non Sparking Al-Bron
Size
4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome