Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Hexagon Keys
Ballpoint Hexagonal Key Wrench 4mm
By EGA Master
Order Code:
ZT1164266P
£31.99
each
Inc VAT (20%)
£127.96 minimum order value
Quantity
Price
Discount
1 - 4
£31.99
0%
5 - 9
£30.71
4%
10 +
£29.43
8%
4
Add to basket
Minimum order quantity: 4.
Get it by
Fri, 17th Jan
In Stock
GBP
127.96
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-keys/ballpoint-hexagonal-key-wrench-4mm/p/ZT1164266P
Add to quotation
View all Hexagon Keys
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Ballpoint Hexagonal Key Wrench 4mm
Size
4mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome