0
1

BE-9770 Metric Long Ball End Hex L-Key Set, 9 Piece BAH9770

Order Code: ZT1461140S

£19.99 Inc VAT (20%)


Description

The Bahco BE-9770 Metric Long Ball End Hex L-Key Set is ideal for driving bolts and screws that have hexagonal sockets. Long arms ensure excellent leverage, which makes driving easier. The ball ends of the keys allow the keys to be used up to an angle of 30 to the socket, whilst the hexagonal ends ensure an excellent fit into the screw/bolt head. A phosphate finish surface treatment provides outstanding surface protection higher accuracy in the tip. Supplied in a compact sleeve-case for instant selection of the required size. It allows easy storage, whilst keeping the keys together. Sizes 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm and 10mm.

See full description
Specifications for BE-9770 Metric Long Ball End Hex L-Key Set, 9 Piece BAH9770
  • Metric or Imperial
    Metric
  • MFR Part No.
    BAH9770
  • Type
    L-Shaped
  • Number of Keys
    9
  • Key Type
    L-Shaped
  • Minimum Size
    1.5mm
  • Maximum Size
    10mm
  • End Type
    Blunt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome