BLF30TS Triple Pack BLX9mm+BLX13+12632, 14132

Order Code: ZT1004124S

£61.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£61.990%
5 +£58.276%


Description

Bonus Triple Pack. 10999 Ball End Tip Hex Key L-wrench Set of 9 pcs with ProGuard™ Finish. Long Arm. Packaged in Bondhex™ Color Coded Case. Sizes: 1.5MM, 2MM, 2.5MM, 3MM, 4MM, 5MM, 6MM, 8MM & 10MM -- & -- 10937 Ball End Tip Hex Key L-wrench Set of 13 pcs with ProGuard™ Finish. Long Arm. Packaged in Bondhex™ Color Coded Case. Sizes: .050", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16" & 3/8" -- & -- 12632 GORILLAGRIP®TORX HEX Tip Fold Up 8 pc Tool. Color Coded, made of Protanium® high torque steel, with ProGuard™ Finish. Includes sizes: T6-T25

See full description
Specifications for BLF30TS Triple Pack BLX9mm+BLX13+12632, 14132
  • Product Type
    Hex Key L-wrench Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome