0
1

BLX15mm Metric Hex Key Set 15 Piece Black Finish

Order Code: ZT1082978S

£27.99 Inc VAT (20%)


Description

Made from ProTanium high torque steel, this 15 piece L-wrench hex key set allows for quick engagement and full torque with up to 25° offset. It's perfect for confined spaces and difficult positions and is supplied on a plastic clip for optimum storage and identification of the correct tool.

Features and Benefits
• Ball end inserts into a screw at a 25° angle to allow for natural wrist and hand movement for user comfort
• Superior ball end strength and working angle to allow the user to apply optimum torque when turning
• L-wrench design allows the tool to work even in hard to reach places for versatility of use
• 15 piece set ensures you have the correct sized tool to hand no matter the application
• Supplied on a plastic indexed clip for ease of storage and identification of the correct tool

Contents
• 1.27mm, 1.5mm, 2.0mm, 2.5mm, 3.0mm, 3.5mm, 4.0mm, 4.5mm, 5.0mm, 5.5mm, 6.0mm, 7.0mm, 8.0mm, 9.0mm, 10.0mm

Typical Applications
• General Assembly
• Furniture Assembly
• Bicycle Repair and Maintenance

See full description
Specifications for BLX15mm Metric Hex Key Set 15 Piece Black Finish
  • Tip Type
    Hex Key Set
  • Number of Pieces
    15
  • Tip Size
    1.27mm
    5.5mm
    1.5mm
    2mm
    3mm
    6mm
    3.5mm
    7mm
    10mm
    4.5mm
    5mm
    2.5mm
    9mm
    4mm
    8mm
  • Metric or Imperial
    Metric
  • Handle Style
    L-Handle
  • Insulated
    No
  • MFR Part No.
    BLX15
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome