BLX9mm ProGuard Ballend Hex Key Set Including 12587 Gorilla Grip, 14187

Order Code: ZT1004027S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.196%


Description

Bonus Double Pack. Includes: 10999 Ball End Tip Hex Key L-wrench Set of 9 pcs with ProGuard™ Finish. Long Arm. Packaged in Bondhex™ Color Coded Case. Sizes: 1.5MM, 2MM, 2.5MM, 3MM, 4MM, 5MM, 6MM, 8MM & 10MM -- & -- 12587 GORILLAGRIP® Hex Tip Fold Up 7 pc Tool. Color Coded. With ProGuard™ Finish. Includes sizes: 2MM-8MM

Specifications for BLX9mm ProGuard Ballend Hex Key Set Including 12587 Gorilla Grip, 14187
  • Product Type
    Hex Key Set
  • Key Sizes
    2mm
    4mm
    8mm
    6mm
    10mm
    5mm
    1.5mm
    2.5mm
    3mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome