BS3.5 3.5mm Hexagon Ball Driver

Order Code: ZT3939960S

£3.39 Inc VAT (20%)


Description

Made from quality Protanium steel alloy for increased durability, these hexagon ball drivers from Bondhus come in a range of sizes.

Features and Benefits
• Constructed from a durable Protanium steel alloy
• Black anti-corrosion treated for improved lifespan
• Available in a range of sizes from 1.5mm - 4.0mm

Typical Applications
• Domestic
• Workshop
• On site
• Industrail

See full description
Specifications for BS3.5 3.5mm Hexagon Ball Driver
  • Insulated
    No
  • Handle Style
    Screwdriver
  • Handle Material
    Plastic
  • Tip Type
    Hex Ball
  • MFR Part No.
    BS3.5
  • Number of Pieces
    1
  • Metric or Imperial
    Metric
  • Tip Material
    Alloy Steel
  • Tip Size
    3.5mm
  • Finish/Coating
    Black Oxide
  • Pack Type
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome