BTX50M T-Handle Ballpoint Allen/Hex Key Set - Metric 5 Piece

Order Code: ZT3294790S

£35.99 Inc VAT (20%)


Description

Metric T-handle ball driver hex key set with omfortable grips. Ball end can be inserted from any angle up to 25°. Special rust-proof finish. Welded handles will never come loose.
Made from high quality tool steel alloy. Comes in a plastic wallet.

Contents: 4, 5, 6, 8, 10mm.

See full description
Specifications for BTX50M T-Handle Ballpoint Allen/Hex Key Set - Metric 5 Piece
  • Handle Style
    T-Handle
  • Number of Pieces
    5
  • Tip Type
    Ballend
  • MFR Part No.
    BTX50M
  • Metric or Imperial
    Metric
  • Tip Size
    8mm
    10mm
    6mm
    5mm
    4mm
  • Insulated
    No
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome