Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Hexagon Keys
Bulk HL1.27S Hex Key (100) 1.27MM
By Bondhus
Order Code:
ZT5131657S
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 4th Mar
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-keys/bulk-hl1-27s-hex-key-100-1-27mm/p/ZT5131657S
Add to quotation
Schedule an order and save 5%
View all Hexagon Keys
Description
Hl1.27S Hex Key 100 1.27mm
Specifications
Specifications for Bulk HL1.27S Hex Key (100) 1.27MM
Handle Style
L-Handle
Number of Pieces
100
Tip Type
Hex
Metric or Imperial
Metric
Pack Type
Set
Tip Size
1.27mm
MFR Part No.
HL1.27S