0
1

Combination Short Arm mm/af Hex Key Set (20 Piece)

Order Code: ZT1011306X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.445%
10 +£9.8910%


Description

This 20 piece Kennedy Hexagon key set is supplied in a robust ABS plastic case, which has the key sizes clearly marked for easier identification.

Contents
Metric: 1.5, 2, 2.5, 3, 4 ,5 ,6, 7, 8 & 10mm
Inch: 1/16??, 5/64??, 3/32??, 1/8??, 5/32??, 3/16??, 7/32??, ??, 5/16?? & 3/8??

See full description
Specifications for Combination Short Arm mm/af Hex Key Set (20 Piece)
  • Standards Met
    DIN ISO 2936
  • Tip Material
    Chrome Vanadium Steel
  • Tip Type
    Hex Key Set
  • Handle Material
    Chrome Vanadium Steel
  • Number of Pieces
    20
  • Body Shape
    L-wrench
  • MFR Part No.
    601-106
  • Finish/Coating
    Black Oxide
  • Metric or Imperial
    Imperial
    Metric
  • Insulated
    No
  • Handle Style
    L-Handle
  • Tip Size
    1.5mm
    2mm
    4mm
    10mm
    5mm
    2.5mm
    3mm
    8mm
  • Pack Type
    Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome