Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Wrenches
Hexagon Keys
Drain Plug Key - 10mm/12mm Hex - 1576
By Laser
Order Code:
ZT3597606S
£7.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.39
0%
5 - 9
£7.09
4%
10 - 19
£6.80
8%
20 - 49
£6.50
12%
50 +
£6.21
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
7.39
https://www.zoro.co.uk/shop/tools-and-machining/hexagon-keys/drain-plug-key-10mm-12mm-hex-1576/p/ZT3597606S
Add to quotation
View all Hexagon Keys
Description
For use on Ford and Lancia
Drive with 19mm socket or spanner
Complete range available
Tags:
#BulkDiscount
Specifications
Specifications for Drain Plug Key - 10mm/12mm Hex - 1576
Product Type
Engine Tools
Drive Size
19mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome