Hex Key Folding Set of 7 Metric (2-8mm)

Order Code: ZT1285703P

£8.49 Inc VAT (20%)
£9.9915% off


Description

The Irwin Folding Hex Key Set consists of 7 retractable Hex keys, housed in a high-resistance, polyamide and fibreglass handle. The ergonomic rubber grip ensures great comfort and ease of use. The keys are manufactured from black oxide chrome vanadium steel for strength and durability. The keys come in the following sizes: 2.0, 2.5, 3.0, 4.0, 5.0, 6.0 and 8.0mm.

See full description
Specifications for Hex Key Folding Set of 7 Metric (2-8mm)
  • MFR Part No.
    T10765
  • Type
    Folding
  • Metric or Imperial
    Metric
  • No. of Keys
    7
  • Minimum Size
    2mm
  • End Type
    Blunt
  • Key Type
    Folding
  • Number of Keys
    7
  • Maximum Size
    8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome