Hex Key Set6 Piece Extra Long VDE

Order Code: ZT1223655P

£36.99 Inc VAT (20%)


Description

Manufactured from heat treated and hardened S2 steel with a chemically blackened finish for resistance to corrosion. Keys range in length from 135mm to 215mm and in size from 2.5mm to 8mm. Fitted with PP/TPR handles, fully insulated to VDE and EN 60900 standards to protect from electric shocks up to 1500V DC and 1000V AC. Ideal for technicians working on modern hybrid and electrical vehicles (1500V DC safe live working). Also suitable for electricians and carpenters (1000V AC safe live working). Supplied in storage case.

See full description
Specifications for Hex Key Set6 Piece Extra Long VDE
  • MFR Part No.
    AK7177
  • Weight
    0.94kg
  • Length
    135-215mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome